Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Diffusion Chamber Rings
Plexiglas rings with 14mm dia. for use with Diffusion chamber
$332.00 - $383.00
Specifications
For Use With (Equipment) | Diffusion Chamber Kit |
---|---|
Material | Plexiglas™ |
Type | Plexiglas™ Rings |
Diameter (English) | 0.55 in. |
Diameter (Metric) | 14 mm |
Description
- Available with or without hole
Specifications
Diffusion Chamber Kit | |
Plexiglas™ Rings | |
14 mm |
Plexiglas™ | |
0.55 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title