Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Elephant Z-Stool
NPS Elephant Z-Stool is ideal for hands-on settings like art studios or science labs.
Supplier: National Public Seating™ 6622
Description
- 14-gauge chrome-plated eye-shaped tubular steel frame
- Ergonomic blow molded contoured seat providing maximum air comfort
- Foot Rings are welded to each leg by 4 contact points for added rigidity
- Glides are permanently attached with embedded TPU and provide quiet and smooth gliding on all floor types
- Nests on tabletops for easy cleanup and storage
Specifications
Elephant Z-Stool | |
11.5 lb. | |
22 in. | |
136 kg | |
55.88 cm | |
14 Gauge Chrome Plated Tubular Steel Frame | |
Steel | |
Black | |
Armless | |
No | |
No | |
42.545 cm | |
No | |
Stool |
5.2 kg | |
Science Table | |
10 Years | |
300 lb. | |
Stool | |
Chrome | |
16.75 in. | |
No | |
MAS Certified Green; ANSI-BIFMA | |
No | |
Yes | |
No | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction