Learn More
Innovating Science™ Electric Art Kit
Innovating Science™ Electric Art Kit A uses a copper pen to electrolyze a solution of potassium iodide and draw on a piece of filter paper. The color of the ink changes depending on whether the copper is acting as the cathode, or the anode in the electrolytic cell.
Supplier: Innovating Science™ IS7049
Description
- A copper “pen” will be used to electrolyze a solution of potassium iodide and draw on a piece of filter paper
- The color of the “ink” will change depending on whether the copper is acting as the cathode or the anode in the electrolytic cell
- Kit contains enough materials to complete the demonstration 5 times
Specifications
49 CFR 173.4 | |
White | |
13 to 20 | |
Battery - 9 V | |
Cardboard Box | |
0.79 lb. | |
Ambient | |
11.125 x 8.75 x 4 in. |
Electric Art Chemistry Demonstration Kit | |
7 to 14 | |
Educational - Chemistry Demonstrations | |
1% Phenolphthalein (25 mL), Potassium Iodide (8 g), Soluble Starch (2.5 g), 1 Copper Wire, 1 Aluminum Pan, 1 Red Connecting Wire, 1 Black Connecting Wire, 10 Filter Paper Pieces, 5 Plastic Straws, Instruction Manual | |
1 Kit | |
358.3 g | |
Innovating Science | |
5 Demonstrations |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
WARNING: This product can expose you to chemicals including Phenolphthalein and Phthalates, which are known to the State of California to cause cancer and reproductive harm. For more information go to www.P65Warnings.ca.gov.