Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Model Upper Triple Root Molar with Caries 15 times Full size - 6 Parts

Longitudinal section through crown, 2 roots and pulp cavity.
Supplier: Eisco™ AM0048
Description
Removable pulp and three tooth inserts with different stages of advanced caries.
- On stand
- Numbered with English Key Card
- Size 12 x 12 x 20cm approx.
- Weight 600g approx.
Specifications
Model, Muscle Torso and Open Back - 19 Parts | |
Numbered with English Key Card | |
1.3 lb. |
4.7 x 4.7 x 7.9 in. (12 x 12 x 20 cm) | |
Base | |
600 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title