Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Current Sensor

Accurately measures current of electronic circuits using two banana plugs, included with sensor.
Supplier: Eisco™ ESP102
Includes: Two banana plugs
Requires : Eisco Sensors Base Unit
Description
Specifications:- Range: -2.5 to 2.5A
- Resolution: 1mA
- Sample Rate: 3000
- Testing batteries and electronic circuits, measuring chemical cells, studying electronic components
Specifications
Sensor, Current | |
Two banana plugs | |
Testing batteries and electronic circuits, measuring chemical cells, studying electronic components | |
Range: -2.5 to 2.5AResolution: 1mA |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title