Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Boss Head
Blue plastic headed screws.
Supplier: Eisco™ CH0663B
Description
- For use with laboratory stand
- Diecasted alloy
- Accepts rods upto 16.5mm diameter at right angle to each other
Specifications
Boss Head | |
Blue Plastic headed screw | |
0.64 in. | |
Blue |
Die Cast Alloy | |
Laboratory stand | |
1.62 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction