Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell EDGE™ 48-706 Medium Duty Cut-Resistant Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- High durability
- Nitrile foam coating delivers abrasion resistance and grip
- Breathable liner allows high level of comfort for end users
- Secure grip in dry and slightly oily environments
- Made of a seamless liner,
- Alternative to heavy duty leather and polyurethane palm dipped cut resistant knitted gloves
- Automotive, construction, glass manufacturing, machinery, equipment, metal fabrication
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance (Europe) | CE, EN 420:2003, A1:2009, Cat II |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Gray, Black |
Cut Resistance Rating | ANSI A3 |
Product Type | Cut-resistant Gloves |
Size | 9 |
EN388 Standard | EN 388:4X43C |
For Use With (Application) | General maintenance, hardware assembly, machining, stamping, cutting, molding, plastic injections, raw material handling, seat and frame build |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction