Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ EcoStation™ Copper Starter Kit

EcoStation Copper merges Moldex quality with the protective properties of copper. The dispensing handle features a CuVerro™ copper surface that, when cleaned regularly, continuously kills bacteria left behind by dirty hands, killing more than 99.9% of bacteria within two hours.
Supplier: Moldex™ 6937
Description
- Hygenic From Dispenser to Your Hand
- Earplugs drop a pair at a time into workers' hands, so you don't have to worry about plugs falling on the floor or trays collecting dust and contaminants. When the EcoStation is empty simply dispose of it in the recycle bin and replace with an easy to install refill. Empty EcoStation containers are also 100% recyclable.
- Increased Compliance and Cost Savings
- Convenient, quick access and ease of use for more compliance. Plus, workers take only one pair at a time, so there is less waste. Less waste means more cost savings. Lower cost per pair than packaged earplugs.
- Snap-In Refill
- Easy to install refill, snaps in quickly, for fast changeover. The sealed refill helps prevent contamination.
- Low Initial Investment
- Competitive earplug dispensers are expensive, cumbersome and sometimes don't even come with earplugs. The EcoStation Starter Pack is a lower cost turnkey solution and comes prefilled with 500 pairs of earplugs. More cost effective than other earplug dispensers.
- Save Green & Be Greener
- The refillable and recyclable EcoStation dispenser is easy on the hearing protection budget and easy on the environment. Plus it's 100% PVC-Free like all Moldex products and packaging.
- Earplugs Everywhere and Anywhere They're Needed
- With the EcoStation, you can afford to put earplugs in all the places they're needed. Hang one near workstations, outside the restrooms, in the breakroom, small spaces, and high traffic locations. Easy, convenient access to hearing protection will ensure that the earplugs are being used and will save time.
Specifications
Universal | |
500 Pairs | |
33 dB | |
Bullet | |
No | |
Wall Mountable | |
Roll Down |
Meteors | |
4/Cs. | |
Uncorded | |
Yes | |
Foam | |
Mounting Hardware |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title