Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Eco-Stir Magnetic Stirrer
Eco-Stir Magnetic Stirrer is designed for use with low viscosity liquid or solid-liquid mixture, capable of mixing volumes of 2 L at a maximum speed of 2000 rpm.
Supplier: United Scientific™ UNMGSTR2L
Description
- This economical magnetic stirrer is designed for use with low viscosity liquid or solid-liquid mixture.
- Includes a magnetic stirrer, power adapter, and user manual.
- Great for use at home, in the classroom, or in the laboratory.
- Input: AC 100 to 240 V ∼ 50/60 Hz
- Mixing speed: 0 to 2000 rpm
- Maximum mixing volume: 3000 mL (H2O)
- Magneton size range: 20 to 30 mm
Specifications
350 to 1800 rpm | |
Plastic | |
Analog | |
100/240 V | |
50/60 Hz | |
1 Year | |
UNMGSTR-2L | |
Magnetic Stirrer |
1 | |
2 L | |
Round | |
5 W | |
US | |
Plastic | |
Continuous Variable Rotary Knob |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction