Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Easyplate™ Petri Dish Racks
Color-coded racks optimize sample organization and identification.
Description
Color-coded racks optimize sample organization and identification.
- Increase workspace and efficiently transport large quantity of Petri dishes
- Available in 4 colors and two sizes; the 24.1cm (9.5 in.) high size holds forty-eight 100mm Petri dishes, and the 36.8cm (14.5 in.) high size holds eighty-four 100mm Petri dishes
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Order Info
Available in two sizes—the 14 in. (35.5cm) rack holds a total of 84 dishes; the 9 in. (22.8cm) rack holds 48.
Specifications
Petri Dish Rack | |
Natural | |
Polycarbonate | |
No | |
22.8 cm |
Autoclavable | |
Petri Dishes (48 x 100 mm) | |
48 | |
10cm Petri dishes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction