Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ ProCulture 100mm Petri Dish Racks
Color-coded racks optimize sample organization and identification
Supplier: Bel-Art™ F189820109
Description
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Polycarbonate | |
No | |
22.8 cm |
Red, Natural, Red, Yellow, Blue (Set of 4) | |
48 | |
10cm Petri dishes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction