Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes PROMO
Conical Polypropylene Centrifuge Tubes with imprinted graduations to ensure accurate readings. Provide high chemical resistance and come in a variety of sizes.
$98.00 - $125.00
Specifications
Material | Polypropylene |
---|---|
Sterility | Sterile |
Shape | Cylindrical |
Bottom Shape | Conical |
Product Type | Centrifuge Tube |
Catalog Number | Capacity (Metric) | Closure Type | Max. RCF | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (Metric) | Closure Type | Max. RCF | Length (Metric) | Price | Quantity & Availability | |||
05-539-4S24
|
15 mL | Plug | 12,000 x g | 119 mm |
Case of 500 for $98.00
|
|
|||
05-539-6S24
|
50 mL | Plug | 15,000 x g | 115 mm |
Case of 500 for $125.00
|
|
|||
05-539-8S24
|
50 mL | Flat Cap | 15,000 x g | 115 mm |
Case of 500 for $113.00
|
|
|||
Description
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Sterile and non-sterile styles
- With black graduations and white marking area
- 15 mL tubes are graduated in 0.5 mL increments from 2 to 14.5 mL
- 50 mL tubes are graduated in 5 mL increments from 5 to 50 mL
Specifications
Polypropylene | |
Cylindrical | |
Centrifuge Tube |
Sterile | |
Conical |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title