Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Mobile Security Units
Designed for secure yet visible storage and smooth transport of costly or easily pilfered cleanroom materials, the Eagle Mobile Security Unit is a great addition to any workplace.
$3850.00 - $6580.00
Specifications
Product Type | Mobile Security Cart |
---|---|
Certifications/Compliance | NSF |
Finish | Stainless Steel |
For Use With (Application) | Secure yet visible storage and smooth transport of costly or easily pilfered cleanroom materials |
Height (English) | 69 in. |
Catalog Number | Mfr. No. | Width (English) | Length (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Length (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
19-033-811
|
Eagle™
CSC2448 |
51.25 in. | 27.25 in. | 69 cm | 130 cm |
Each for $4,740.00
|
|
||
19-033-812
|
Eagle™
CSC2460 |
61.25 in. | 27.25 in. | 69 cm | 155 cm |
Each for $5,180.00
|
|
||
19-033-810
|
Eagle™
CSC2436 |
39.25 in. | 27.25 in. | 69 cm | 100 cm |
Each for $3,850.00
|
|
||
19-033-814
|
Eagle™
CSC3048 |
51.25 in. | 33.25 in. | 84.45 cm | 130 cm |
Each for $5,350.00
|
|
||
19-033-813
|
Eagle™
CSC3036 |
39.25 in. | 33.25 in. | 84.45 cm | 100 cm |
Each for $5,020.00
|
|
||
19-033-815
|
Eagle™
CSC3060 |
61.25 in. | 33.25 in. | 84.45 cm | 155 cm |
Each for $6,580.00
|
|
||
Description
- Chrome construction with four poly casters (two with brakes) for convenient, reliable mobility
- Overall height is 69 in. (175cm)
- Available in two widths and lengths
- Stainless-steel finish
- Shelves not included
Specifications
Mobile Security Cart | |
Stainless Steel | |
69 in. | |
5 x 1.25 in. Four Poly stem swivel casters (two with brakes), full-access double swinging door, hasps for padlock | |
Full Size |
NSF | |
Secure yet visible storage and smooth transport of costly or easily pilfered cleanroom materials | |
175 cm | |
Chrome |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title