Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Gowning Benches
$2280.00 - $3290.00
Specifications
Height (English) | 15 in. |
---|---|
Height (Metric) | 38.1 cm |
Width (English) | 12 in. |
Width (Metric) | 30.5 cm |
Material | Stainless Steel |
Includes: Flanged, stainless-steel foot plates are included.
Catalog Number | Mfr. No. | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
19-033-498
|
Eagle™
CRB1272 |
182.9 cm | 60 lb. | 27.2 kg |
Each for $3,290.00
|
|
|||
19-033-495
|
Eagle™
CRB1236 |
91.4 cm | 30 lb. | 13.6 kg |
Each for $2,280.00
|
|
|||
19-033-496
|
Eagle™
CRB1248 |
121.9 cm | 40 lb. | 18.1 kg |
Each for $2,390.00
|
|
|||
19-033-497
|
Eagle™
CRB1260 |
152.4 cm | 50 lb. | 22.7 kg |
Each for $3,130.00
|
|
|||
Description
Heavy-duty, solid top benches; Available in five lengths.
Heavy-duty gowning benches have a solid top with front and rear rolled edges and ends turned down at 90°. Allowing convenient, secure floor attachment. Brushed finish 304 stainless steel.
Order Info
Standing 15 in. (38.1cm) high and 12 in. (30.5cm) wide, the bench is available in five lengths.
Specifications
15 in. | |
12 in. | |
Stainless Steel |
38.1 cm | |
30.5 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title