Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Galvanized-Steel Type I Safety Cans
For safe storage and handling of gasoline and other flammable liquids
Supplier: Eagle™ UI25FSY
Description
Seamless, 24-gauge galvanized steel body for durability and corrosion resistance
- Spring-closing lid with a neoprene gasket safely relieves internal pressure at 5 psi
- Brass flame arrestor in spout allows for safe filling and dispensing of flammable liquids and provides flashback protection
- Metal spout pours accurately, prevents static sparks
- Finished in bright red, yellow (for diesel), or blue (for kerosene; contact your Fisher Safety Customer Service Representative to order) enamel paint
- Yellow silk-screened label in English, Spanish, and French
- Lead free
Certifications
FM, UL, and ULC approved.
Compliance
Meet OSHA and NFPA Code 30 requirements.
Specifications
FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA 30 | |
2.5 gal. | |
Yellow | |
Funnel | |
254 cm | |
286 mm |
Type I Safety Can | |
9.5 L | |
Galvanized Steel | |
10 in. | |
11.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction