Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Butt Cans
Ideal for designated smoking areas inside or outdoors
$107.24 - $137.86
Specifications
Certifications/Compliance | FM |
---|---|
Finish | Powder Coated |
Quantity | 1 Ea. |
Includes | Polyethylene tube, 2 openings |
For Use With (Application) | For designated smoking areas inside or outdoors |
Catalog Number | Mfr. No. | Capacity (English) | Color | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Color | Diameter (Metric) Outer | Price | Quantity & Availability | |||
19-039-670
|
Eagle™
1202 |
2 gal. | Yellow | 27.9 cm |
Each for $107.24
|
|
|||
19-039-672
|
Eagle™
1205BEI |
5 gal. | Beige | 30.4 cm |
Each for $137.86
|
|
|||
19-039-671
|
Eagle™
1202BEI |
2 gal. | Beige | 27.9 cm |
Each for $112.06
|
|
|||
Description
- Poly tube with galvanized steel can base
- Container top removes easily to empty
- Available in yellow for in-plant use and beige for office or commercial areas
Specifications
FM | |
1 Ea. | |
For designated smoking areas inside or outdoors | |
Cigarette Butt Receptacle |
Powder Coated | |
Polyethylene tube, 2 openings | |
Galvanized Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title