Learn More
Eagle™ Angled-Shelf Cart
Give your staff greater visibility to what's been stowed with the Eagle Angled-Shelf Cart.
$1856.00 - $1973.00
Specifications
Product Type | Visual Merchandizing Cart |
---|---|
Depth (English) | 18 in. |
Depth (Metric) | 45.72 cm |
For Use With (Application) | Ideal for displaying point of sale or special sale items |
Height (English) | 72 in. |
Catalog Number | Mfr. No. | Width (English) | Weight (English) | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Weight (English) | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||
19-033-821
|
Eagle™
M1848C4 |
48 in. | 68 lb. | 30.8 kg | 121.92 cm |
Each for $1,973.00
|
|
||
19-033-820
|
Eagle™
M1836C4 |
36 in. | 60 lb. | 27.2 kg | 91.44 cm |
Each for $1,856.00
|
|
||
Description
Open-wire, angled shelves combine improved ergonomics with increased visibility and flexibility
Four durable chrome shelves may be adjusted, and their angle varied, in 1 in. (2.5cm) increments, to accommodate unusual configurations. Two of the four swivel casters have brakes, and each has a weight capacity of 200 lb. (91kg), ensuring reliable mobility even with a heavy load. Measures 62 7/8 in. high (159cm) and 18 in. (46cm) long. Available with shelf widths of 36 or 48 in. (91 or 122cm).
Specifications
Visual Merchandizing Cart | |
45.72 cm | |
72 in. | |
Four open wire angled-shelves and four 1 in. dia. 16G Steel posts, two 5 in. dia. die-casting swivel casters and two resilient wheel with brake (200 lb. weight capacity) , three-sided truss reinforcement braces, 3.5 in. dia. donut bumper |
18 in. | |
Ideal for displaying point of sale or special sale items | |
182.88 cm | |
Chrome |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.