Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ E-PAK™ Cartridges, Commercial Scale, SiliaMetS™ Diamine
E-PAK™ Cartridges, Commercial Scale, SiliaMetS™ Diamine is effective for scavenging acids, acid chlorides, anhydrides, aldehydes, isocyanates, and chloroformates as well as Pb, Ni, and Cd conveniently packaged in a cartridge.
$13760.00 - $24420.00
Specifications
Type | Commercial Scale E-PAK Cartridge |
---|---|
For Use With (Application) | Lower residual metal concentration in Cr, Pd, Pt, W, Zn |
Color | White to yellow |
Quantity | 1 Pk. |
pH | 1 to 13 |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
01-182-026
|
SiliCycle™
CSR49030B1650 |
50 x 16.5 cm |
Each for $13,760.00
|
|
|||||
01-182-025
|
SiliCycle™
CSR49030B16100 |
100 x 16.5 cm |
Each for $24,420.00
|
|
|||||
Description
Metals removed:- Best scavenger: Cr, Pd, Pt, W, and Zn
- Good scavenger: Cd, Co, Cu, Fe, Hg, Ni, Pb, Ru, Sc, Se, and V
- To facilitate the evaluations of small samples, we can provide loose media and lab scale cartridges on a custom basis.
- Testing with loose media can be done with samples as small as a few milliliters and is normally done in advance of cartridge testing to identify the formula with the highest capacity to remove contaminants with the least loss of product.
- SiliaMetS™ Diamine weight: 3.5 kg (16.5 x 50 cm), 7 kg (16.5 x 100 cm)
Specifications
Commercial Scale E-PAK Cartridge | |
White to yellow | |
1 to 13 | |
Diamine |
Lower residual metal concentration in Cr, Pd, Pt, W, Zn | |
1 Pk. | |
40 to 63 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title