Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ E-PAK™ Cartridges, Commercial Scale, SiliaCarb™ C-VA Activated Carbon
E-PAK™ Cartridges, Commercial Scale, SiliaCarb™ C-VA Activated Carbon is a vegetable activated carbon produced from pine wood conveniently packaged in a cartridge.
$2410.00 - $4300.00
Specifications
Type | Commercial Scale E-PAK Cartridge |
---|---|
For Use With (Application) | Removal of precious metal catalysts, pigments and reaction contaminants |
Color | Black |
Quantity | 1 Pk. |
pH | 6 to 8 |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
01-182-020
|
SiliCycle™
CSCVA1650 |
50 x 16.5 cm |
Each for $2,410.00
|
|
|||||
01-182-019
|
SiliCycle™
CSCVA16100 |
100 x 16.5 cm |
Each for $4,300.00
|
|
|||||
Description
- Testing with loose media can be done with samples as small as a few milliliters and are normally done in advance of cartridge testing to identify the formula with the highest capacity to remove contaminants with the least loss of product.
- Testing has shown good correlation between the performance of lab, pilot and commercial size cartridges.
- Activated Carbon weight: 3.4 kg (16.5 x 50 cm), 6.5 kg (16.5 x 100 cm)
Specifications
Commercial Scale E-PAK Cartridge | |
Black | |
6 to 8 |
Removal of precious metal catalysts, pigments and reaction contaminants | |
1 Pk. | |
Vegetable Activated Carbon |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title