Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ Flexible Fit High Attenuation Ear Plugs
Click to view available options
Model:
328-1000
328-1001
Corded:
Corded
Uncorded
Description
- Soft foam stem for secure grip
- No roll down helps keep ear tip clean
- Ideal for workers with gloved or dirty hands or for situations when only one hand is free
- Compatible with the 3M™ E-A-Rfit™ Dual-ear Validation System
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
ANSI S3.1974 | Yes |
Cord Color | Blue |
Cord Material | Vinyl |
CSA Z94.2 | Class AL |
Size | Regular |
For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Painting, Paint Preparation, Sanding, Welding |
High Visibility | Yes |
Model | 328-1001 |
Packaging Type | Poly bag |
Pairs per Package | 100 Pairs/Pk. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction