Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynatech Precision Sampling Heavy Duty Purge and Trap Syringe from Restek
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Heavy-duty glass barrel with metal front and rear flanges.
Specifications
Material | PTFE (Tip) |
---|---|
For Use With (Application) | For purge and trap applications |
Product Type | Syringe |
Quantity | Ea. |
Connection Type | Luer Lock |
Catalog Number | Mfr. No. | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
06-711-462
![]() |
Restek Corporation
21207 |
10 mL | Sample lok valve |
Each for $252.00
|
N/A | ||||
06-711-463
![]() |
Restek Corporation
21208 |
5 mL | Sample lok valve |
Each for $252.00
|
N/A | ||||
06-711-464
![]() |
Restek Corporation
21209 |
10 mL | Not Applicable |
Each for $140.00
|
N/A | ||||
06-711-461
![]() |
Restek Corporation
21206 |
5 mL | Not Applicable |
Each for $132.80
|
N/A | ||||
06-711-460
![]() |
Restek Corporation
21205 |
2 mL | Not Applicable |
Each for $245.00
|
N/A | ||||
Description
- PTFE luer lock tip
- Can fill and empty sparge tubes
- Sample-Lok valve accepts standard luer lock needles
- Suitable for purge and trap applications
Specifications
PTFE (Tip) | |
Syringe | |
Luer Lock |
For purge and trap applications | |
Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title