Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Magnetic Pockets

Allow easy posting of documents on metal surfaces
$56.20 - $76.20
Specifications
Color | Black |
---|---|
Material | PVC |
For Use With (Application) | Allow easy posting of documents on Metal surfaces |
Device Holds | 8.5 x 11 in. Documents |
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
22-899-235
![]() |
Dynamic Diagnostics
400078 |
Repositionable Magnetic Pocket |
Pack of 5 for $56.20
|
|
22-899-236
![]() |
Dynamic Diagnostics
400079 |
Magnetic Pockets |
Pack of 5 for $76.20
|
|
Description
- For use with 8.5 × 11 in. (20.3 × 27.9cm) documents
- Magnetic back with double-sided opening for quick document loading
- Repositionable pockets allow for fast corner closure to hold document perfectly
Specifications
Black | |
PVC | |
Allow easy posting of documents on Metal surfaces | |
8.5 x 11 in. Documents |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title