Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Desktop Reference Display

Organizes and protects important documents
$24.70 - $243.00
Specifications
Color | Clear |
---|---|
Includes | Ten wire Reinforced, double-sided Polypropylene pockets |
For Use With (Application) | For organizes and protects important documents |
Device Holds | 20 8.5 x 11 in. Pages |
Includes: Each display unit supplied with ten wire-reinforced, double-sided polypropylene pockets.
Catalog Number | Mfr. No. | Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
22-899-227
![]() |
Dynamic Diagnostics
400070 |
Desktop Reference Display Starter Set | Desktop model |
Each for $243.00
|
|
22-899-228
![]() |
Dynamic Diagnostics
400072 |
Wall Mount Reference Display Starter Set | Wall-mount model |
Each for $199.50
|
|
22-899-230
![]() |
Dynamic Diagnostics
400073 |
Index Tab | Desktop and wall-mount display stands |
Pack of 10 for $24.70
|
|
Description
- Keep frequently referenced documents near commonly used instruments or phones
- Holds up to twenty 8.5 x 11 in. (20.3 × 27.9cm) pages
- Clear plastic pockets protect documents from spills, smudges and dirt; one-piece steel-wire frames keep pocket rigid yet flexible enough to move documents in and out of units
- Optional swing arm accessory holds up to two units off the work surface, yet allows easy access
Specifications
Clear | |
Ten wire Reinforced, double-sided Polypropylene pockets | |
For organizes and protects important documents | |
20 8.5 x 11 in. Pages |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title