Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Dynalon Space Saver Container with Faucet
Click to view available options
Capacity (Metric):
5 L
Description
- Stores or dispenses liquids
- Space saving rectangular design
- Chemical resistant
- Supplied with standard screw cap and interchangeable faucet for easy dispensing
Specifications
Product Type | Space Saver Container |
Capacity (Metric) | 5 L |
Dimensions (L x W x H) | 36.8 x 23.5 x 6.3cm (14.5 x 9.25 x 2.5 in.) |
For Use With (Application) | Store or dispense liquids |
Includes | Interchangeable faucet and standard screw cap |
Material | HDPE |
Graduations | Molded graduations |
Shape | Rectangular |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction