Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Conical Rubber Gaskets for Filtering Flasks
Guko; for Filtering Flasks
$194.00 - $252.00
Specifications
Material | Rubber |
---|---|
For Use With (Equipment) | For filtering flasks |
No. per Pack | 10 |
Product Type | Conical rubber gaskets |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Diameter (Metric)Top | Diameter (Metric) Base | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric)Top | Diameter (Metric) Base | Price | Quantity & Availability | ||||
09-841-088
|
DWK Life Sciences
292023907 |
73mm | 52mm |
Pack of 10 for $217.00
|
|
09-841-089
|
DWK Life Sciences
292024303 |
84mm | 61mm |
Pack of 10 for $252.00
|
|
09-841-087
|
DWK Life Sciences
292023607 |
63mm | 43mm |
Pack of 10 for $194.00
|
|
Specifications
Rubber | |
10 | |
Autoclavable |
For filtering flasks | |
Conical rubber gaskets |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title