Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity ASTM Calibrated Hydrometers, For Heavy Liquids
Measures specific gravity of petroleum products and heavy liquids in accordance with American Society of Testing Materials (ASTM) E100 standards
$38.87 - $843.00
Specifications
Quantity | 10/Pk. |
---|---|
Type | Specific Gravity ASTM Calibrated Hydrometer |
Accuracy | ±0.0005 |
Increments | 0.0005 |
Length (Metric) | 330 mm |
Catalog Number | Mfr. No. | ASTM Number | Specific Gravity Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | ASTM Number | Specific Gravity Range | Price | Quantity & Availability | ||||
13-202-836
|
H-B Instrument™
B618981700 |
112H | 1.050 to 1.100 |
Each for $843.00
Case of 3 EA for $2,400.00
|
|
||||
13-202-838
|
H-B Instrument™
B618982500 |
116H | 1.250 to 1.300 |
Each
for $38.87
Save 94% Reg :
Case of 3 EA
for $116.60
Save 94% Reg : |
|
||||
13-202-837
|
H-B Instrument™
B618982300 |
114H | 1.150 to 1.200 |
Each for $648.37
Case of 3 EA for $1,844.82
|
|
||||
13-202-841
|
H-B Instrument™
B618982800 |
119H | 1.400 to 1.450 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
13-202-840
|
H-B Instrument™
B618982700 |
118H | 1.350 to 1.400 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
13-202-842
|
H-B Instrument™
B618982900 |
120H | 1.450 to 1.500 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Calibrated to NIST standards at specific temperature points
- Supplied with detailed Calibration Report stating corrections to one-tenth of smallest division
- Features 0.0005 divisions, 330mm (13 in.) long
- Used for petroleum products with surface tensions less than 33 Dynes
- Lead free metal ballast and glass
- Has Individually serial numbers and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Temperature standardization: 15°C (60°F)
- Hand inspected by U.S. quality team in triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory
- Internationally recognized and accepted by signatory economies of ILAC/MRA
- Located in ISO 14001:2004 Environmental Management System registered facility
Specifications
10/Pk. | |
±0.0005 | |
330 mm | |
For Heavy Liquids |
Specific Gravity ASTM Calibrated Hydrometer | |
0.0005 | |
Lead Free Metal | |
15°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title