Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ QC Coveralls
Click to view available options
XX-Large
Description
Provide light splash protection from chemicals commonly used at petroleum plants, including hydrofluoric acid (48%) and sulfuric acid, as well as black, green, and white liquors at paper processing plants.
- Bright yellow color contrasts across a wide range of natural backgrounds for high visibility in the workplace
- Zipper front with set sleeves for greater arm movement
- With bound seams
Order Info
Also available with attached hood and elastic around hood and wrists. (Call for details.)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | 2X-Large |
Material | Tychem |
Color | Yellow |
Ankle Style | Open |
Cuff Style | Open |
Neck Style | Collared |
Closure Type | Zipper |
Seam Type | Bound |
Description | Tyvek™ Fabric with Polyethylene Coated |
Size (English) Chest | 41.25 to 44.75 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction