Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Sierra™ Flat-Fold Cleanroom Face Mask
Combines high breathability with exceptional filtration efficiency
Supplier: DuPont™ ML7370WH000250BH
This item is not returnable.
View return policy
Description
- Bound Tyvek™ ties for cleanroom use
- Pleated rayon outer facing
- Metal nose piece
- Adhesive at nose
- White
- One-size-fits-most
- Size: 9 in. (22.8cm)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Cleanroom Face Mask | |
Ties | |
Standard | |
Pleated | |
Single-use |
White | |
Rayon | |
Non-sterile | |
Class 10 (ISO 4) | |
ML7370WH000250BH |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction