Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight Dualie™ 3AA Color-Rite
Intrinsically safe, multi-function flashlight provides option of bright white light or high CRI light with Streamlight's Color-Rite Technology™ for true color recognition.
Supplier: Streamlight 68910
Description
- Class I, Division 1 rated
- 320 lumens (Combined), up to 8.5 hours of runtime
- Features two LEDs and three lighting modes: spot (white LED), flood (90 CRI LED), and spot/flood combo
- Color-Rite™ 90 CRI LED flood light for true color recognition (4,000K)
- Dual head switches for easy beam selection
- Durable, nonconductive polymer body with rugged integrated snap-free clip
- IP67 rated, dust-tight and waterproof
Specifications
Industrial Flashlight | |
1.5 V | |
5 hrs. (High), 8.5 hrs. (Low) | |
179 m | |
Polymer Resin | |
Yellow | |
Polycarbonate | |
Polymer Resin | |
Streamlight |
LED | |
8.5 hrs. | |
Alkaline | |
8000 Candela (High), 380 Candela (Low) | |
Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; Exia; T-Code: T4, II 1G Ex ia op is IIC T3/T4 Ga; FTZU 15ATEX0221X, IECEx FTZU 16.0017X, Energizer E91, Panasonic LR6XP & LR6XWA (T3), Ex ia op is IIC T3/T4 Ga; DNV 22.0153X, Energizer E91, Panasonic LR6XP & LR6XWA (T3) | |
(3) AA batteries | |
320 Lumens (High), 175 Lumens (Low) | |
1 | |
Limited Lifetime Warranty |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction