Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PureAire Monitoring Systems Dual O2/CO2 Monitor
PureAire Monitoring Systems Dual O2/CO2 Monitor designed for continuous monitoring in confined spaces
Supplier: PureAire Monitoring Systems 99039
Description
- No maintenance zirconium O2 cell and long life CO2 sensor
- Oxygen measurement range: 0-25%
- Carbon dioxide measurement range: 0-10,000 ppm
- No calibration required for oxygen self-calibrating CO2 sensor
- Local backlit concentration display
- Built-in audible horn
- Built-in visual LED alarm indicators
- Alarm level 1 and 2 for O2 and CO2
- No drift due to environmental or temperature changes
- Simply secure the unit on the wall 1-2 meters from the gas source, plug it in, and power it on.
- Levels are displayed clearly on the screen for easy access and visibility
Specifications
CE Marked, UL Approved | |
Gas Monitor Probes and Sensors | |
0 to 95% RH | |
9 in. | |
0°C to 55°C |
Oxygen, Carbon Dioxide | |
Freezers, Confined Spaces, Beverage Gas Distribution Areas | |
24-220 V Plug-in Wall Power Supply | |
228 mm | |
2 Year |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction