Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
NOTRAX™ Drying Mat Refill
Drying mat accessory for Shoe Sanitizer System
$91.80 - $176.50
Specifications
Color | Black |
---|---|
Material | Recycled Plastic |
Type | Entrance Mat |
Width (English) | 24 in. |
Width (Metric) | 61 cm |
Catalog Number | Mfr. No. | Description | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-111-134
|
NOTRAX™
355SC024BL |
Shoe Drying Refill (2-Zone Drying Insert) | 24 x 24 in. |
Case for $91.80
|
|
||||
19-111-137
|
NOTRAX™
355SC048BL |
Shoe Drying Refill (3-Zone Drying Insert) | 48 x 24 in. |
Case for $176.50
|
|
||||
Description
Drying mat insert refills for NOTRAX™ 2-Zone and 3-Zone Shoe Sanitizer Systems
- 2-Zone Scraper Mat Drying Zone Refill
- 3-Zone Scraper Mat Drying Zone Refill
Specifications
Black | |
Entrance Mat | |
61 cm |
Recycled Plastic | |
24 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title