Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drummond™ Short-Length Microcaps™ Micropipets
Ideal for handling dangerous materials
Supplier: Drummond™ 10000200
Includes: Bulb assembly.
Description
Ideal for handling dangerous materials
Precision-made capillary glass tubing, accurate to within ±1%.
- To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
- Hole in rubber bulb permits free air circulation, fills pipet by capillary action
- Pipet contains stated volume when completely filled from end to end
- To discharge, hold finger over hole in bulb and squeeze
- To rinse, repeat operation with diluent
Order Info
Micropipet 21-170H is non-heparinized.
Compliance
Calibrated “To Contain” definite volume from end to end.
Specifications
±1% | |
0.0248 in. | |
0.62 mm | |
Glass | |
Bulb assembly | |
20 μL | |
Microcaps™ Micropipet |
To Contain | |
0.0355 in. | |
0.9 mm | |
For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities | |
2.51 in. | |
64 mm | |
Single-use |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction