Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Dropping Bottle Assembled
Click to view available options
Capacity (Metric):
7 mL
10 mL
15 mL
30 mL
60 mL
125 mL
Description
Dropping bottles are useful in adding small amounts of a liquid as needed. With a small squeeze you can control the amount that you are dispensing. Manufactured from translucent and low-density polyethylene. Caps are made from polypropylene. Assembled bottles are sold as packs.
- Ideal for storing and dispensing small volumes.
- Translucent design.
- LDPE with leakproof PP cap.
- BPA Free.
Specifications
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Product Type | Dropping Bottle |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Translucent White |
Material | LDPE |
Quantity | 12/Pk. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction