Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
W.A. Hammond Drierite™ Desiccant in Cylinder
Efficient drying unit for analytical balances
Supplier: W.A. Hammond 26910
This item is not returnable.
View return policy
Description
- Designed for static absorption of moisture in closed containers up to 6 cubic feet in volume
- Absorbs up to 3/8 oz. (10g) of water vapor
- Perforated steel cylinder with 5 1/4 oz. (150g) charge of Drierite absorbent
- After desiccant is exhausted, it can be regenerated by heating it at 220°C (425°F) for 1 hour
Order Info
Overall: 1 1/2 dia. x 6 in.H (3.8 x 15cm).
Specifications
3.81 cm | |
Metal | |
150 g Absorbent |
Mini-dehumidifier | |
Static drying of air and gases to a -100° F dew point, convenient drying unit for the analytical balance chamber or other small enclosures | |
1.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction