Learn More
Thermo Scientific™ DRI™ pH-Detect™ Specimen Validity Test Controls
Combat the use of additives and adulterants to mask illicit drugs with DRI pH-Detect Specimen Validity Test. Thermo Scientific provides five control levels to validate the calibration.
Specifications
Content And Storage | 2°C to 8°C |
---|---|
Detectable Analytes | pH |
Sample Type | Urine |
Type | Control |
Quantity | 1 x 25 mL |
Catalog Number | Mfr. No. | pH | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | pH | Price | Quantity & Availability | |||||
23-278-392
|
Thermo Scientific™
100281 |
11.5 |
Each for $282.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-278-393
|
Thermo Scientific™
100282 |
3.6 |
Each for $282.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-278-395
|
Thermo Scientific™
100284 |
7 |
Each for $282.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-278-396
|
Thermo Scientific™
100285 |
10 |
Each for $282.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
Combat the use of additives and adulterants to mask illicit drugs in urine samples with Thermo Scientific™ DRI™ pH-Detect Specimen Validity Test. Thermo Scientific provides five control levels to validate the calibration. Liquid and ready-to-use, the test can be performed on a variety of general chemistry analyzers. As new adulterant trends sweep through the testing pool, rely on our fast-track product development team to deliver a timely, economical detection solution.
- One of the most extensive menus of tests available
- Associated calibrators and controls offered in convenient sizes
- Supports new SAMHSA guidelines (effective October 1, 2017)
Specifications
2°C to 8°C | |
Urine | |
1 x 25 mL |
pH | |
Control |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.