Learn More
Thermo Scientific™ DRI™ pH-Detect™ Specimen Validity Test Calibrators
Combat the use of additives and adulterants to mask illicit drugs in urine samples with Thermo Scientific™ DRI™ pH-Detect Specimen Validity Test. Thermo Scientific provides two calibrators to calibrate the tests.
Specifications
Content And Storage | 2°C to 8°C |
---|---|
Detectable Analytes | pH |
Sample Type | Urine |
Type | Calibrator |
Catalog Number | Mfr. No. | pH | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | pH | Price | Quantity & Availability | |||||
23-278-394
|
Thermo Scientific™
100283 |
3.0 & 11.0 |
Each of 1 for $268.00
|
N/A | |||||
Description
Combat the use of additives and adulterants to mask illicit drugs in urine samples with Thermo Scientific™ DRI™ pH-Detect Specimen Validity Test. Thermo Scientific provides two calibrators to calibrate the tests. Liquid and ready-to-use, the tests can be performed on a variety of general chemistry analyzers.
The use of additives and adulterants to mask illicit drugs in urine samples is a difficult and ongoing challenge to drugs of abuse screening. We offer the industry's most extensive menu of detection tests. As new adulterant trends sweep through the testing pool, rely on our fast-track product development team to deliver a timely, economical detection solution. The adulteration tests provide a complete and automated way to test for sample integrity and adulteration.- Complete and automated way to test for sample integrity and adulteration
- Associated controls offered in convenient sizes
- The 4.0 & 11.0 pH calibrators support new SAMHSA guidelines (effective October 1, 2017)
Specifications
2°C to 8°C | |
pH | |
Urine | |
Calibrator |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.