Learn More
Thermo Scientific™ DRI™ Creatinine-Detect™ Specimen Validity Test Controls
Combat the use of additives and adulterants to mask controlled substances with Thermo Scientific™ DRI™ Creatinine-Detect™ Specimen Validity Test Controls.
Specifications
Content And Storage | 2°C to 8°C |
---|---|
Description | DRI™ Creatinine Specimen Validity Test Controls |
Detectable Analytes | Creatinine |
Sample Type | Urine |
Type | Control |
Catalog Number | Mfr. No. | Concentration | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Concentration | Price | Quantity & Availability | |||||
23-278-431
|
Thermo Scientific™
100274 |
7.5 mg/dL |
Each for $279.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-278-430
|
Thermo Scientific™
100275 |
23 mg/dL |
Each for $279.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
Combat the use of additives and adulterants to mask controlled substances in urine samples with Thermo Scientific™ DRI™ Creatinine-Detect™ Specimen Validity Test Controls. Liquid and ready-to-use, these controls can be performed on a variety of general chemistry analyzers. As new adulterant trends sweep through the testing pool, rely on our fast-track product development team to deliver a timely, economical detection solution.
- One of the most extensive menus of tests available
- Associated calibrators and controls offered in convenient sizes
Specifications
2°C to 8°C | |
Creatinine | |
Control |
DRI™ Creatinine Specimen Validity Test Controls | |
Urine | |
1 x 25 mL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.