Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments DR-Uniforms™ Unisex Lab Coat, 60/40 Cotton-Poly-Blend
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Unisex Lab Coats
- 60% Cotton, 40% Polyester blend - the higher cotton content makes the coat breathable, moisture absorbent, soft and comfortable
- Sanforized to control shrinkage to the minimum.
- Mercerized for durability, strength and for a richer white tone.
- Stays cool throughout the day.
- Sizes available: XS through 5XL
- Full-length (42 inches)
- 3 patch pockets
- 2 side openings to access pant pockets
Specifications
Type | Long Lab Coat |
Size | 3X-Large |
Gender | Unisex |
Material | Polycotton |
Color | White |
Closure Type | Buttons |
Style | Long |
No. of Pockets | 3 |
Length (English) | 42 in. |
Length (Metric) | 106.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction