Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments DR-Unifroms™ Unisex Lab Coat, 60/40 CottonPoly Blend



Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Unisex
- 60% Cotton, 40% Polyester blend - the higher cotton content makes the coat breathable, moisture absorbent, soft and comfortable
- Stays cool throughout the day
- Sizes XS - 5XL
- Full-length (42 inches)
- 3 patch pockets
- 2 side access slits
Specifications
Size | Medium |
Gender | Unisex |
Material | Polycotton blend |
No. of Pockets | 3 |
Length (English) | 42in. |