Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments Specimen Forceps, 10 in.
Specimen Forceps for handling of specimens during dissection purposes.
$1.00
Specifications
Product Type | Specimen forceps |
---|---|
Material | Stainless Steel |
For Use With (Application) | Specimen handling |
Includes | Deep knurled shank |
Tip Style | Serrated |
Catalog Number | Mfr. No. | Shape | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Price | Quantity & Availability | |||||
S08102
|
DR Instruments
11 |
Straight |
Each
for $1.00
Save 90% Reg :
Case of 20 EA
for $20.00
Save 88% Reg : |
|
|||||
Description
- Made of Stainless-steel
- Serrated tips for grip
- Deep knurled shank for use in wet conditions
- Available in straight and curved points
- Length: 25.4 cm (10 in.)
Specifications
Specimen forceps | |
Specimen handling | |
Serrated | |
25.4 cm |
Stainless Steel | |
Deep knurled shank | |
10 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title