Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ X-act™ 5000 Automatic Tube Pump: Chargers
$89.00 - $163.00
Specifications
Temperature Range (English) | 41°F to 104°F |
---|---|
Temperature Range (Metric) | 5° to 40°C |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Type | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Type | Voltage | Price | Quantity & Availability | |||
19-453-025
|
Dräger™
4523545 |
6 x 6 x 6 in. (15.2 x 15.2 x 15.2cm) | Wall Charger | 110/230VAC |
Each for $89.00
|
|
|||
19-453-026
|
Dräger™
4523511 |
3 x 1 x 0.5 in. (7.6 x 2.5 x 1.2cm) | Car Charger | 12/24V |
Each for $163.00
|
|
|||
Specifications
41°F to 104°F | |
5° to 40°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title