Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ PAS Colt Supplied Airline Respirators
Hip–mounted unit with a distinctive, sophisticated harness design that retains its form
$985.00 - $1207.00
Specifications
Certifications/Compliance | NIOSH |
---|---|
Material | EVA |
Product Type | Supplied Air Respirator System |
For Use With (Application) | Multi-purpose |
Mounting Type | Hip |
Includes: Includes the versatile Draeger™ Panorama Nova full facepiece with triple sealing edges for a superior fit, and a speech diaphragm for clear communications.
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-130-000
|
Dräger™
4057628 |
w/Mask, Hansen brass coupling |
Each for $1,207.00
|
|
|||||
19-130-001
|
Dräger™
4057629 |
w/out Mask, Hansen brass coupling |
Each for $985.00
|
|
|||||
Description
- May be used with up to 300 ft. or 12 hose–length sections from the air source, whichever is greater
- Easy for the wearer to don the apparatus simply and quickly
- Unit operates trouble free over a temperature range of –22°F to +140°F
- Fully machine washable
- Regulator hose is easily separated from the harness for cleaning
Certifications
NIOSH approved
Specifications
NIOSH | |
Supplied Air Respirator System | |
Hip | |
-22° to 140°F | |
1.7 kg |
EVA | |
Multi-purpose | |
87 to 137 psi | |
60 oz. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title