Learn More
Micronova™ Double CornerCleaner™ Tool and Mop Covers
A diamond-shaped adapter that works with an elasticized, knit polyester slip-cover to effectively clean corners, chambers and other flat surfaces in the cleanroom. Adapter is available with stainless steel or plastic frame.
$245.00 - $1640.00
Specifications
Dimensions | 25.4 x 10.2 cm (10 x 4 in.) |
---|---|
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Autoclavable | Autoclavable |
Width (Metric) | 10.2 cm |
Catalog Number | Mfr. No. | Product Type | Material | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Material | Sterility | Price | Quantity & Availability | |||
19-116-746
|
Micronova™
QPCCD410 |
Double CornerCleaner, ACME Threaded Handle Attachment | Polyethylene | Non-sterile |
Each for $245.00
|
|
|||
19-116-747
|
Micronova™
QDCCD410 |
Double CornerCleaner | Electropolished Stainless Steel (304), Polyethylene | Non-sterile |
Each for $387.00
|
|
|||
19-116-752
|
Micronova™
CCDM6410IR |
Mop Cover | Smooth Knit Polyester, Urethane Polyester Foam | Sterile |
Case of 50 for $1,640.00
|
|
|||
19-116-753
|
Micronova™
CCDM6410 |
Mop Cover | Smooth Knit Polyester, Urethane Polyester Foam | Non-sterile | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
The Micronova Double CornerCleaner™ Tool features a 360° swivel joint that can be locked at 180° for more controlled cleaning. Uniquely designed to easily clean a wide range of flat surfaces in the cleanroom including corners, pass-throughs, BSC’s, hoods, chambers and other equipment.
- Diamond-shaped, corner cleaning tool
- 360° plastic swivel joints can lock at 180° for more control
- Designed to easily clean a wide range of flat surfaces in the cleanroom
- Provides a large cleaning surface: 4 x 10 in. (10 x 25 cm)
- Available with stainless steel (QD) or plastic (QP) frame adapter
- Stainless steel QD frame adapter for use with SSU series handles
- Polypropylene QP frame adapter for use with STA series ACME threaded handles
- Covers available gamma irradiated, minimum irradiation dose 25 kGy
- Good Compatibility with standard disinfectants and cleaning solutions
- Autoclavable
Specifications
25.4 x 10.2 cm (10 x 4 in.) | |
25.4 cm | |
10.2 cm | |
No | |
Cleaning and Sanitizing Cleanroom and Controlled Environments |
10 in. | |
Autoclavable | |
Chemicals | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.