Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Domestic Pig Foot (Sus scrofa domesticus), Specimen
Real bone specimen of the foot of a domestic pig.
Supplier: 3B Scientific™ 1021064
This item is not returnable.
View return policy
Description
- Real bone specimen of the foot of a domestic pig. All bones from the heel bone to the four toes are fully prepared and connected in an anatomically correct manner
- Domestic Pig (Sus scrofa domesticus)
- Taxonomy:
- Class: Mammals
- Order: Even-toed ungulates
- Family: Real pigs
- Diet: Omnivore
- Size: Approx. 120 to 180 cm
- Weight: Approx. 50 to 150 kg
- Age: 8 to 12 years
- Skeleton: Approx. 223 individual bones
- Dentition formula:
- Number: 44
- Incisors (I): 3/3
- Canines (C): 1/1
- Premolars (P): 4/4
- Molars (M): 3/3
Specifications
Pig Foot | |
Teaching and Learning | |
0.95 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction