Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Dog (Canis lupus familiaris) Spinal Column and Head
3B Scientific Real dog spine with cervical, thoracic, lumbar, sacrum, and head. Rigidly mounted.
Supplier: 3B Scientific™ 1021058
This item is not returnable.
View return policy
Description
- Real dog spine with cervical, thoracic, lumbar, sacrum, and head. Rigidly mounted.
- Domestic Dog (Canis lupus familiaris)
- Taxonomy:
- Class: Mammals
- Order: Predators
- Family: Dogs
- Diet: Carnivore
- Size: Approx. 20 to 85 cm
- Weight: Approx. 1 to 70 kg
- Age: 7 to 18 years
- Skeleton: Approx. 280 individual bones
- Dentition formula:
- Number: 42
- Incisors (I): 3/3
- Canines (C): 1/1
- Premolars (P): 4/4
- Molars (M): 3/3
Specifications
Dog Skeleton | |
Rigid | |
8.38 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction