Learn More
Fritsch Milling And Sizing Inc Dividing Head Cpl. Pom 8 Samples, L-27
Supplier: Fritsch Milling And Sizing Inc 27.1300.00
Dividing head made of POM plastic for 8 samples for LABORETTE 27 is recommended for the division of materials and suspensions, which don't produce abrasion at the surface.
Division ratio: 1:8
Number of possible sub-samples: 8
Max. permissible particle size: 10 mm
Max. feed volume: 4,000 ml
Division: dry/wet
Capacity of sample bottles: 25, 250, 500 ml (thread of glass bottles: GL55)
Equipment: The dividing head is delivered with 8 samples bottles 500 ml with screw lid and funnel 10 mm dia. as standard (included in the price of the dividing head).
This dividing head is also available in anodized aluminium, article-number 27.1150.00 for the division of materials and suspensions, which produce abrasion at the surface.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.