Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Stainless–steel Double Over Shelves

Made of 18 gauge T–304 stainless–steel.
Supplier: Diversified Spaces™ 250503
Description
- Depth: 12 in.
- Mount directly on the stainless tables with self-tapping screws
- Choice of single shelf or a double shelf
- Single shelf is 19.5 in. (H)
- Double shelf is 31 in. (H) with an adjustable lower shelf
Specifications
12 in. | |
Stainless-steel tables | |
78.7 cm | |
72 in. | |
Double Over Shelf |
30.4 cm | |
31 in. | |
Stainless Steel | |
182.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title