Learn More
Diversified Spaces™ Premier Display Cabinets



Display artwork, taxidermy and trophies with the Diversified Premier Display Cabinet.
Supplier: Diversified Spaces™ 3804822K
Description
- One fixed bottom shelf and three adjustable tempered glass shelves provide flexible storage
- Sliding glass doors and sides allow viewing
- Solid hardwoods, solid maple/oak and maple/oak plywood veneers construction
- Finished in a non-emitting UV finish
- Light included, but not installed
- Local codes may require it to be hardwired
- Cubes: 60
- Dimensions: 22D × 48W × 84 in.H (55.8 × 121.9 × 213.3cm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
22 in. | |
Non-emitting UV | |
213.3 cm | |
Hardwood, Oak, Oak Plywood Veneer | |
Non-emitting UV finish | |
121.9 cm |
55.88 cm | |
84 in. | |
Fixed bottom shelf, three adjustable tempered Glass shelves, sliding Glass door | |
4 | |
48 in. | |
Display Cabinet |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.