Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Knowledge Plus Wall

Provides you with a way to present to your class. The Diversified Spaces™™ Knowledge Plus Wall also provides you with ample storage for all your classroom activities.
$8673.00 - $8767.00
Specifications
Base Style | Rubber molding |
---|---|
Dimensions (D x W x H) | 24 x 96 x 84.5 in. |
Finish | UV |
Includes | 2-4ft sliding porcelain marker boards |
Weight (English) | 582 lb. |
Description
- Behind the sliding marker boards are three adjustable shelves
- Constructed of premium maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Includes two 4 ft. sliding magnetic porcelain marker boards for the top storage
- Limited Lifetime Warranty
- Made in the USA
- The 48 in.W cabinets have double locking doors with one adjustable shelf
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- Top storage has a map rail that extends the width of the unit
Warranty and Services
Limited Lifetime Warranty
Specifications
Rubber molding | |
UV | |
582 lb. |
24 x 96 x 84.5 in. | |
2-4ft sliding porcelain marker boards | |
48 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title