Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Dissection Face Shield
Click to view available options
Thickness: 0.040
Description
High impact-rated clear polycarbonate is an easy-to-store die-cut visor, sized 8 x 15.5 x 0.04 in.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Width (English) | 15.5 in. |
Lens Tint | Clear |
Length (English) | 8 in. |
No. per Pack | 10/Pk. |
Size | Universal |
Lens Material | Polycarbonate |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction